TILT-LOK 7-1/4" Circular Saw with Case

Item #: 137421
Cat #: 6390-21
UPC: 045242049585
Sign In or Register to view pricing and more.
Milwaukee 6390-21 TILT-LOK 7-1/4" Circular Saw with Case. Voltage: 120 AC/DC. Amps: 15.0. No Load RPM: 5,800. Blade Size: 7-1/4". Arbor Size: 5/8". Max. Bevel Capacity: 50°. Capacity at 90°: 2-7/16". Capacity at 45°: 1-13/16". Blade Side: Right. Depth of Cut at 90°: 2-7/16". Depth of Cut at 45°: 1-13/16". Depth of Cut at 50°: 1-11/16". Tool Length: 13-3/4". Tool Weight: 10.4 lbs.

Overview

Milwaukee 6390-21 TILT-LOK 7-1/4" Circular Saw with Case. Voltage: 120 AC/DC. Amps: 15.0. No Load RPM: 5,800. Blade Size: 7-1/4". Arbor Size: 5/8". Max. Bevel Capacity: 50°. Capacity at 90°: 2-7/16". Capacity at 45°: 1-13/16". Blade Side: Right. Depth of Cut at 90°: 2-7/16". Depth of Cut at 45°: 1-13/16". Depth of Cut at 50°: 1-11/16". Tool Length: 13-3/4". Tool Weight: 10.4 lbs.
The Tilt-Lok™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lb. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.
Also known as: 045242049585, 6390-21

Specifications

Amps: 15
Type: Corded
Amps: 15
Type: Corded

Customer Reviews

No reviews for this product
(0)