120vac/dc 6.8amp 18 Gauge Shear

Item #: 6083
Cat #: 6852-20
UPC: 045242059430
Sign In or Register to view pricing and more.
Documents & Guides
360deg Swivel Head, Ergonomic Tactile Grip For Optimal User Comfort, Voltage: 120vac, Current: 6.8amp, No Load Speed: 0 To 2500spm, Capacity In Steel: 18gal, Capacity In Stainless: 20gal, Cord Type: 10ft Fixed, Construction Type: Double Insulated, Switch

Overview

360deg Swivel Head, Ergonomic Tactile Grip For Optimal User Comfort, Voltage: 120vac, Current: 6.8amp, No Load Speed: 0 To 2500spm, Capacity In Steel: 18gal, Capacity In Stainless: 20gal, Cord Type: 10ft Fixed, Construction Type: Double Insulated, Switch
This new shear comes with a powerful 6.8 amp Milwaukee built motor. The ergonomic tactile grip is designed for more user comfort allowing you to make that straight cut when needed. The new lightweight, heavy-duty magnesium gear-case has been incorporated in the design for superior balance. The variable speed trigger (0-2500SPM) allows for smoother acceleration and performance when needed.
Also known as: 045242059430, 6852-20

Specifications

Customer Reviews

No reviews for this product
(0)