Conduit Hanger, 1", Aluminum

Item #: 268720
Cat #: 2A
UPC: 784610140027
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hanger, 1 Inch, Fits 1 Inch EMT or 1 Inch Rigid/IMC Conduit

Overview

Conduit Hanger, 1 Inch, Fits 1 Inch EMT or 1 Inch Rigid/IMC Conduit
For over a hundred years, Minerallac has provided the electrical contractor with time-saving and innovative fasteners. Our “Traditional” line has expanded from the conduit hanger and one-hole “Min-E®” strap, invented and patented by Minerallac, to well over a thousand different sizes, styles and finishes of electrical fasteners from which to choose. We’re sure to have the fastener, style, finish and quality you require. That’s the Minerallac Advantage!
Also known as: 784610140027, 2A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)