Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 12-7/16 IN Width X 4-11/16 IN Height; Old Number: 4T10DRGB; Number Of Gang: 5; Configurations: 4 Switch, 1 Duplex
Overview
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 12-7/16 IN Width X 4-11/16 IN Height; Old Number: 4T10DRGB; Number Of Gang: 5; Configurations: 4 Switch, 1 Duplex
Also known as: 095327101059, 10105
Specifications
Customer Reviews
No reviews for this product
(0)