Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Switch Plate, White Fill 1/4IN Engraving, Configuration (2) Toggle Switch, Emergency Legend, Number of Gangs: 2, Application: Switch Box, Material: 0.035IN Thickness 302 Stainless Steel, Finish: Painted, Color: Red, Mounting: Flush
Overview
Switch Plate, White Fill 1/4IN Engraving, Configuration (2) Toggle Switch, Emergency Legend, Number of Gangs: 2, Application: Switch Box, Material: 0.035IN Thickness 302 Stainless Steel, Finish: Painted, Color: Red, Mounting: Flush
Also known as: 095327412438, 41243
Specifications
Customer Reviews
No reviews for this product
(0)