Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Overview
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Also known as: 095327511117, 51111
Specifications
Color: | Gray |
Material: | Thermoplastic |
NEMA Configuration: | 6-20R, WD-6 |
Color: | Gray |
NEMA Configuration: | 6-20R, WD-6 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)