Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Special Grade Satin Finish, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Block Duplex/GFI Receptacle, (1) Blank, Material: 302 Stainless Steel, Thickness: 0.035IN
Overview
Wallplate, 3.281IN Box Mounting, Special Grade Satin Finish, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Block Duplex/GFI Receptacle, (1) Blank, Material: 302 Stainless Steel, Thickness: 0.035IN
Also known as: 095327534222, 53422
Specifications
Customer Reviews
No reviews for this product
(0)