Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Gray
Overview
Wallplate, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Gray
Also known as: 095327581011, 58101
Specifications
Type: | Wallplate |
Gangs: | 1 |
Type: | Wallplate |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)