Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Commercial, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Gray
Overview
Wallplate, Application: Commercial, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Gray
Also known as: 095327585545, 58554
Specifications
Customer Reviews
No reviews for this product
(0)