Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
Overview
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
Also known as: 095327741330, 74133
Specifications
Customer Reviews
No reviews for this product
(0)