Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 6.375 X5IN, Number of Gangs: 3, Cutout: (2) Block Duplex/GFI Receptacle, (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Overview
Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 6.375 X5IN, Number of Gangs: 3, Cutout: (2) Block Duplex/GFI Receptacle, (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327763431, 76343
Specifications
Customer Reviews
No reviews for this product
(0)