2-Gang Wallplate, (1) Duplex Opening, Steel, White, Princess Style
Item #:
308098
Cat #:
76773
UPC:
095327767736
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Duplex Wallplate, (1) Duplex Opening, Steel, White Semi-Gloss, Princess Style
Overview
2-Gang Duplex Wallplate, (1) Duplex Opening, Steel, White Semi-Gloss, Princess Style
Also known as: 095327767736, 76773
Specifications
Type: | Wallplate |
Gangs: | 2 |
Color: | White |
Material: | Steel |
Type: | Wallplate |
Color: | White |
Gangs: | 2 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)