Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 11.812 X 5IN, Number of Gangs: 6, Cutout: (6) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Overview
Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 11.812 X 5IN, Number of Gangs: 6, Cutout: (6) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Also known as: 095327791069, 79106
Specifications
Customer Reviews
No reviews for this product
(0)