Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Brown
Overview
Wallplate, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Brown
Also known as: 095327820721, 82072
Specifications
Customer Reviews
No reviews for this product
(0)