Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Plated Finish, Standard: UL 883, Size: 13.625 X 4.5IN, Number of Gangs: 7, Cutout: (7) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Chrome
Overview
Wallplate, Plated Finish, Standard: UL 883, Size: 13.625 X 4.5IN, Number of Gangs: 7, Cutout: (7) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Chrome
Also known as: 095327830775, 83077
Specifications
Customer Reviews
No reviews for this product
(0)