Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
Overview
Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
Also known as: 095327842297, 84229
Specifications
Customer Reviews
No reviews for this product
(0)