3G IVORY JUMBO SWITCH

Item #: 226718
Cat #: 84873
UPC: 095327848732
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory

Overview

Wallplate, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory
Also known as: 095327848732, 84873

Specifications

Gangs: 3
Type: Wallplate
Material: Steel
Gangs: 3
Material: Steel
Type: Wallplate

Customer Reviews

No reviews for this product
(0)