2-Gang Duplex Receptacle Wallplate, Steel, Wrinkle White
Item #:
121180
Cat #:
85102
UPC:
095327851022
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Overview
Wallplate, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Also known as: 095327851022, 85102
Specifications
Gangs: | 2 |
Color: | White |
Material: | Steel |
Gangs: | 2 |
Material: | Steel |
Color: | White |
Customer Reviews
No reviews for this product
(0)