3-Gang Combo Plate, (2) Toggle / (1) GFCI, Steel, Wrinkle White
Item #:
237218
Cat #:
85443
UPC:
095327854436
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Application: Residential, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Overview
Wallplate, Application: Residential, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Also known as: 095327854436, 85443
Specifications
Type: | Sign |
Type: | Sign |
Customer Reviews
No reviews for this product
(0)