Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Residential, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (3) Toggle Switch, (2) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Overview
Wallplate, Application: Residential, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (3) Toggle Switch, (2) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Also known as: 095327855754, 85575
Specifications
Customer Reviews
No reviews for this product
(0)