Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 19.062 X 4.5IN, Number of Gangs: 10, Cutout: (10) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Overview
Wallplate, Standard: UL 883, Size: 19.062 X 4.5IN, Number of Gangs: 10, Cutout: (10) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327860802, 86080
Specifications
Customer Reviews
No reviews for this product
(0)