2G BLACK SW/BLOCK RCPT.

Item #: 126316
Cat #: 87432
UPC: 095327874328
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black

Overview

Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Also known as: 095327874328, 87432

Specifications

Customer Reviews

No reviews for this product
(0)