Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Overview
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Also known as: 095327874434, 87443
Specifications
Customer Reviews
No reviews for this product
(0)