Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Aluminum
Overview
Wallplate, 3.281IN Box Mounting, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Aluminum
Also known as: 095327881517, 88151
Specifications
Customer Reviews
No reviews for this product
(0)