Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Special Grade Satin Finish, Standard: UL 883, Size: 9.5 X 5.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Duplex Receptacle, Material: 302 Stainless Steel, Thickness: 0.035IN
Overview
Wallplate, Special Grade Satin Finish, Standard: UL 883, Size: 9.5 X 5.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Duplex Receptacle, Material: 302 Stainless Steel, Thickness: 0.035IN
Also known as: 095327938440, 93844
Specifications
Customer Reviews
No reviews for this product
(0)