2-1/2" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End
Item #:
512265
Cat #:
2502080
UPC:
670648235425
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Overview
2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Also known as: 670648235425, 2502080
Specifications
Color: | Gray |
Length: | 20 ft |
Material: | PVC |
Type: | Schedule 80 |
Diameter: | 2 1/2 in |
Color: | Gray |
Material: | PVC |
Diameter: | 2 1/2 in |
Length: | 20 ft |
Type: | Schedule 80 |
Customer Reviews
No reviews for this product
(0)