2-1/2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray
Item #:
403597
Cat #:
2509024ELB80
UPC:
980060068601
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Also known as: 980060068601, 2509024ELB80
Specifications
Color: | Gray |
Material: | PVC |
Type: | Schedule 80 |
Diameter: | 2 1/2 in |
Angle: | 90° |
Sweep Radius: | 24 in |
Color: | Gray |
Type: | Schedule 80 |
Angle: | 90° |
Material: | PVC |
Diameter: | 2 1/2 in |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)