4" PVC 45° Elbow, 36" Radius, Schedule 40, Gray, Bell End
Item #:
521091
Cat #:
4004536ELBBE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Overview
4 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 4004536ELBBE
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 4 in |
Angle: | 45° |
Sweep Radius: | 36 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 45° |
Color: | Gray |
Diameter: | 4 in |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)