1" Rigid Aluminum 45° Elbow

Item #: 118895
Cat #: ALC10045
UPC: 980020011838
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Rigid Aluminum 45 Degree Elbow

Overview

1 Inch Rigid Aluminum 45 Degree Elbow
Also known as: 980020011838, ALC10045

Specifications

Diameter: 1 in
Angle: 45°
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Angle: 45°

Customer Reviews

No reviews for this product
(0)