text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Multiple EF200GRY100RL Liquidtight Flexible Steel Conduit, Type EF, 2", Gray, 100'

UNSPSC:
Mfr Number: EF200GRY100RL
Rexel Part Number: 130430
UPC: 03288604311
What's your trade slang?

Product Description
My Price
$296.55 / 100  FT
This item requires special handling
Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39131706
Color Gray
Diameter 2 in
Length 100 ft
Material Steel
Type Liquidtight

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.