1-1/2" EMT 90° Elbow, 36" Radius

Item #: 354492
Cat #: EMT1509036R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-1/2 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius

Overview

1-1/2 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: EMT1509036R

Specifications

Diameter: 1 1/2 in
Material: Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 1/2 in
Angle: 90°
Material: Steel
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)