MC Cable, Aluminum Flex, (4) 1/0 Str Alum w/Ground

Item #: 149682
Cat #: MCAL1/01/01/01/04STRWG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 1/0 AWG Stranded Aluminum with 4 AWG Ground

Overview

MC Cable, Aluminum Flex, (4) 1/0 AWG Stranded Aluminum with 4 AWG Ground
Type MC Cable is constructed with Type THHN/THWN-2 conductors rated 90 o C dry, and a bare equipment grounding conductor. Conductors are AlumaFlex TM AA-8000 series aluminum alloy compact stranded. A binder tape is wrapped over the conductors. Aluminum interlocking armor is applied over the assembly. Cable is also available in High Voltage Colors.
Also known as: MCAL1/01/01/01/04STRWG

Specifications

Material: Copper
Jacket: Aluminum
Length: Cut to Length
Gauge: 1/0
Volts AC: 600
Conductors: 4
Stranding: Stranded
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Jacket: Aluminum
Gauge: 1/0
Conductors: 4

Customer Reviews

No reviews for this product
(0)