Metal Clad Cable, (4) 1 AWG, # 6 Ground, Aluminum Flex
Item #:
162400
Cat #:
MCAL11116STRWG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, (4) 1 AWG, # 6 Ground, Aluminum Flex
Overview
Metal Clad Cable, (4) 1 AWG, # 6 Ground, Aluminum Flex
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL11116STRWG
Specifications
Gauge: | 1 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Gauge: | 1 |
Jacket: | Aluminum |
Conductors: | 4 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)