BX MCAL82STRBRNORNWG1000RL

Item #: 611875
Cat #: MCAL82STRBRNORNWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
BX MCAL82STRBRNORNWG1000RL MCAL-8/2-STR-W/GRN-GRD-1000RL HI-VOLT BRN-ORN

Overview

BX MCAL82STRBRNORNWG1000RL MCAL-8/2-STR-W/GRN-GRD-1000RL HI-VOLT BRN-ORN
Also known as: MCAL82STRBRNORNWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8
Stranding: Stranded
Package Type: Reel
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 1000 ft
Jacket: Aluminum
Gauge: 8
Package Type: Reel

Customer Reviews

No reviews for this product
(0)