12/2 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, Blue/White, 250'

Item #: 524865
Cat #: MCAPHCFAL122SOLBLUWHTWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12/2 HCF Healthcare Facilities MCAP Cable, Aluminum Armored Cable, 250', Blue/White, Solid

Overview

12/2 HCF Healthcare Facilities MCAP Cable, Aluminum Armored Cable, 250', Blue/White, Solid
Also known as: MCAPHCFAL122SOLBLUWHTWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)