SEOOW Portable Cord, 12/4, Black, 250'

Item #: 245337
Cat #: SEOOW124BLK250RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SEOOW Portable Cord, 12 AWG 4 Conductor, Black, 250'

Overview

SEOOW Portable Cord, 12 AWG 4 Conductor, Black, 250'
In more general terms the SEOOW is  a high-quality flexible cord engineered with plastic characteristics and rubber jacketed material  compared to an SOOW which is only made up of a rubber jacket. The SEOOW is also more resistant to water than SOOW and has a higher temperature range of –50ºC to 105ºC.
Also known as: SEOOW124BLK250RL

Specifications

Length: 250 ft
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 250 ft
Gauge: 12
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)