SER Service Entrance Cable, 2/4, Aluminum, 1000'

Item #: 63320
Cat #: SER222241000RL
UPC: 98012058510
Sign In or Register to view pricing and more.
Documents & Guides
(4) 2 AWG and (1) 4 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(4) 2 AWG and (1) 4 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 98012058510, SER222241000RL

Specifications

Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 2
Volts AC: 600
Conductors: 4
Material: Aluminum
Length: 1000 ft
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Gauge: 2
Conductors: 4

Customer Reviews

No reviews for this product
(0)