SJO Portable Cord, 14/3, Black, Cut to Length

Item #: 131311
Cat #: SJO143BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type SJO Portable Cord, 14 AWG, 3 Conductor, Black, Cut to Length

Overview

Type SJO Portable Cord, 14 AWG, 3 Conductor, Black, Cut to Length
Also known as: SJO143BLK-CUT

Specifications

Jacket: Rubber
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14
Jacket: Rubber
Material: Copper
Length: Cut to Length
Gauge: 14
Conductors: 3
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)