THHN/THWN-2-10-STR BLK W/WHT STRIPE 2500FT

Item #: 485312
Cat #: THHN10STRBLKWHT2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10THHN/THWN-2 STR BLK W/WHIT TRACER

Overview

10THHN/THWN-2 STR BLK W/WHIT TRACER
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRBLKWHT2500RL

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10
Jacket: PVC
Color: Black/White
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)