THHN/THWN-2-10-YEL-19STR-CU-1000SR

Item #: 572790
Cat #: THHN10STRYEL1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10THHN/THWN-2CSTRYELX1000

Overview

10THHN/THWN-2CSTRYELX1000
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRYEL1000RL

Specifications

Gauge: 10
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)