300 MCM THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 355209
Cat #: THHN300STRBLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Black, 500 Foot Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Black, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN300STRBLK500RL

Specifications

Jacket: PVC
Color: Black
Gauge: 300
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Gauge: 300
Volts AC: 600
Material: Aluminum
Package Type: Reel
Color: Black
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)