500 MCM THHN/THWN-2 Stranded Copper, Orange, 2000'
Item #:
522668
Cat #:
THHN500STRORN2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2000 ft. Reel.
Overview
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN500STRORN2000RL
Specifications
Color: | Orange |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Gauge: | 500 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Orange |
Material: | Copper |
Conductors: | 1 |
Gauge: | 500 |
Package Type: | Reel |
Jacket: | PVC |
Volts AC: | 600 |
Length: | 2000 ft |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)