1 AWG Copper Strand Welding Cable, 100' Coil
Item #:
259504
Cat #:
WELD1K100CL
UPC:
980130451326
Sign In or Register to view pricing and more.
Documents & Guides
1 AWG, Welding Cable, Stranded Copper Conducter, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V.100 foot
Overview
1 AWG, Welding Cable, Stranded Copper Conducter, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V.100 foot
Designed for connections from electrode holders and clamps to arc welders, bus welding box or transformer.
Also known as: 980130451326, WELD1K100CL
Specifications
Length: | 100 ft |
Jacket: | Rubber |
Gauge: | 1 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 100 ft |
Gauge: | 1 |
Color: | Black |
Conductors: | 1 |
Jacket: | Rubber |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)