Sign In or Register to view pricing and more.
Documents & Guides
8 AWG XHHW-2 Stranded Copper, 600/1000V, Orange, 500 Foot Reel
Overview
8 AWG XHHW-2 Stranded Copper, 600/1000V, Orange, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW8STRORN500RL
Specifications
Length: | 500 ft |
Volts AC: | 1000, 600 |
Color: | Orange |
Material: | Copper |
Conductors: | 1 |
Gauge: | 8 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Color: | Orange |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Volts AC: | 1000, 600 |
Material: | Copper |
Gauge: | 8 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)