Search results
363 Found
NIBCO
Female Adapter, Type: C x F - WROT, Size: 1/2", Copper
Item #: 837887
CAT #: 9024650
UPC: 039923301307
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough C x C - WROT, Size: 3/4", Copper
Item #: 837923
CAT #: 9055600
UPC: 039923312884
Sign In or Register to view pricing and more.
NIBCO
Female Adapter, Type: C x F - WROT, Size 3/4", Copper
Item #: 837895
CAT #: 9024950
UPC: 039923301505
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough C x C - WROT, Size: 1/2", Copper
Item #: 802683
CAT #: 9055450
UPC: 039923312723
Sign In or Register to view pricing and more.
NIBCO
Tee, Type: C x C x C - WROT, Size: 1/2", Copper
Item #: 837916
CAT #: 9097200
UPC: 039923327000
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough FTG x C - WROT, Size: 3/4", Copper
Item #: 837913
CAT #: 9059150
UPC: 039923314086
Sign In or Register to view pricing and more.
NIBCO
Tee, Type: C x C x C - WROT, Size: 3/4", Copper
Item #: 837876
CAT #: 9098400
UPC: 039923327680
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough FTG x C - WROT, Size: 1/2", Copper
Item #: 837900
CAT #: 9059100
UPC: 039923314000
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough C x C - WROT, Size: 1/2 x 3/8", Copper
Item #: 837901
CAT #: 9055500
UPC: 039923312747
Sign In or Register to view pricing and more.
NIBCO
Flush Bushing, Type: FTG x C - WROT, Size: 5/8 x 1/2", Copper
Item #: 837824
CAT #: 9177650
UPC: 039923305428
Sign In or Register to view pricing and more.
NIBCO
Flush Bushing, Type: FTG x C - WROT, Size: 3/8 x 1/4", Copper
Item #: 837873
CAT #: 9177550
UPC: 039923305329
Sign In or Register to view pricing and more.
NIBCO
Union, Type P x P - WROT, Size 1/2", Copper
Item #: 851966
CAT #: P633150-FG
UPC:
Sign In or Register to view pricing and more.
NIBCO
Union, Type: C x C - Cast, Size: 1/2", Copper
Item #: 802679
CAT #: B255400
UPC: 039923379344
Sign In or Register to view pricing and more.
NIBCO
Female Adapter, Type: C x F - WROT, Size: 1", Copper
Item #: 837866
CAT #: 9025250
UPC: 039923301604
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough FTG x C - WROT, Size: 1-1/2", Copper
Item #: 837880
CAT #: 9059300
UPC: 039923314208
Sign In or Register to view pricing and more.
NIBCO
Reducer, Type: FTG x C - WROT, Size: 1 x 3/4", Copper
Item #: 837821
CAT #: 9008300
UPC: 039923320728
Sign In or Register to view pricing and more.
NIBCO
Female Adapter, Type: C x F - WROT, Size: 1/2", Copper
Female Adapter, Type: C x F - WROT, Size: 1/2 Inch, Material: Copper
Item #: 837887
CAT #: 9024650
UPC: 039923301307
Category:
Female Plumbing Pipe Adapters
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough C x C - WROT, Size: 3/4", Copper
Elbow, 90 Degree, Type: Close Rough C x C - WROT, Size: 3/4 Inch, Material: Copper
Item #: 837923
CAT #: 9055600
UPC: 039923312884
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
NIBCO
Female Adapter, Type: C x F - WROT, Size 3/4", Copper
Female Adapter, Type: C x F - WROT, Size 3/4 Inch, Copper
Item #: 837895
CAT #: 9024950
UPC: 039923301505
Category:
Female Plumbing Pipe Adapters
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough C x C - WROT, Size: 1/2", Copper
Elbow, 90 Degree, Type: Close Rough C x C - WROT, Size: 1/2 Inch, Material: Copper
Item #: 802683
CAT #: 9055450
UPC: 039923312723
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
NIBCO
Tee, Type: C x C x C - WROT, Size: 1/2", Copper
Tee, Type: C x C x C - WROT, Size: 1/2 Inch, Material: Copper
Item #: 837916
CAT #: 9097200
UPC: 039923327000
Category:
Plumbing Pipe Tees
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough FTG x C - WROT, Size: 3/4", Copper
Elbow, 90 Degree, Type: Close Rough FTG x C - WROT, Size: 3/4 Inch, Material: Copper
Item #: 837913
CAT #: 9059150
UPC: 039923314086
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
NIBCO
Tee, Type: C x C x C - WROT, Size: 3/4", Copper
Tee, Type: C x C x C - WROT, Size: 3/4 Inch, Material: Copper
Item #: 837876
CAT #: 9098400
UPC: 039923327680
Category:
Plumbing Pipe Tees
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough FTG x C - WROT, Size: 1/2", Copper
Elbow, 90 Degree, Type: Close Rough FTG x C - WROT, Size: 1/2 Inch, Material: Copper
Item #: 837900
CAT #: 9059100
UPC: 039923314000
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough C x C - WROT, Size: 1/2 x 3/8", Copper
Elbow, 90 Degree, Type: Close Rough C x C - WROT, Size: 1/2 x 3/8 Inch, Material: Copper
Item #: 837901
CAT #: 9055500
UPC: 039923312747
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
NIBCO
Flush Bushing, Type: FTG x C - WROT, Size: 5/8 x 1/2", Copper
Flush Bushing, Type: FTG x C - WROT, Size: 5/8 x 1/2 Inch, Material: Copper
Item #: 837824
CAT #: 9177650
UPC: 039923305428
Category:
Plumbing Pipe Reducing Bushings
Sign In or Register to view pricing and more.
NIBCO
Flush Bushing, Type: FTG x C - WROT, Size: 3/8 x 1/4", Copper
Flush Bushing, Type: FTG x C - WROT, Size: 3/8 x 1/4 Inch, Material: Copper
Item #: 837873
CAT #: 9177550
UPC: 039923305329
Category:
Plumbing Pipe Reducing Bushings
Sign In or Register to view pricing and more.
NIBCO
Union, Type P x P - WROT, Size 1/2", Copper
Union, Type P x P - WROT, Size 1/2 Inch, Copper
Item #: 851966
CAT #: P633150-FG
UPC:
Category:
Plumbing Pipe Unions
Sign In or Register to view pricing and more.
NIBCO
Union, Type: C x C - Cast, Size: 1/2", Copper
Union, Type: C x C - Cast, Size: 1/2 Inch, Material: Copper
Item #: 802679
CAT #: B255400
UPC: 039923379344
Category:
Plumbing Pipe Unions
Sign In or Register to view pricing and more.
NIBCO
Female Adapter, Type: C x F - WROT, Size: 1", Copper
Female Adapter, Type: C x F - WROT, Size: 1 Inch, Material: Copper
Item #: 837866
CAT #: 9025250
UPC: 039923301604
Category:
Female Plumbing Pipe Adapters
Sign In or Register to view pricing and more.
NIBCO
Elbow, 90°, Type: Close Rough FTG x C - WROT, Size: 1-1/2", Copper
Elbow, 90 Degree, Type: Close Rough FTG x C - WROT, Size: 1-1/2 Inch, Material: Copper
Item #: 837880
CAT #: 9059300
UPC: 039923314208
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
NIBCO
Reducer, Type: FTG x C - WROT, Size: 1 x 3/4", Copper
Reducer, Type: FTG x C - WROT, Size: 1 x 3/4 Inch, Material: Copper
Item #: 837821
CAT #: 9008300
UPC: 039923320728
Category:
Plumbing Pipe Reducing Bushings
Sign In or Register to view pricing and more.