24 Hour Cycle Skip A Day Timer 480V SPDT

Item #: 293684
Cat #: 8007U
UPC: 786261700087
Sign In or Register to view pricing and more.
Documents & Guides
24 Hour Cycle Skip A Day Timer 20A 480V SPDT Indoor Metal Enclosure

Overview

24 Hour Cycle Skip A Day Timer 20A 480V SPDT Indoor Metal Enclosure
Also known as: 786261700087, 8007U

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1

Customer Reviews

No reviews for this product
(0)