CU CMP Splice Long 350 MCM

Item #: 514244
Cat #: C-350
UPC: 662381037619
Sign In or Register to view pricing and more.
Documents & Guides
Long Barrel TinnedCopperSplice 350MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

Long Barrel TinnedCopperSplice 350MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381037619, C-350

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)