RESI AND COMMERCIAL FIRESTOP

Item #: 412854
Cat #: FS-814
UPC: 662381055675
Sign In or Register to view pricing and more.
Documents & Guides
FireStop 814 Residential and Commercial Caulk - 10 Oz. APPLICATIONS: FireStop814 Fire stopping caulk is a single component, non-combustable, non-intumescent material for residential and commercial applications. Colored red for easy inspection, FireStop814 creates an effective barrier against flames, smoke and toxic gases and has superior adhesion and gunnability. FireStop 814 is for use in annular spaces around wires and pipes, in one- and two-hour fire rated assemblies. It restores the integrity of firestops in residential and commercial construction. Meets UL 1479/ ASTM-E814 standards. SIZE: 10 oz. COLOR: Red BRAND EQUIVALENT: Mars 93293

Overview

FireStop 814 Residential and Commercial Caulk - 10 Oz. APPLICATIONS: FireStop814 Fire stopping caulk is a single component, non-combustable, non-intumescent material for residential and commercial applications. Colored red for easy inspection, FireStop814 creates an effective barrier against flames, smoke and toxic gases and has superior adhesion and gunnability. FireStop 814 is for use in annular spaces around wires and pipes, in one- and two-hour fire rated assemblies. It restores the integrity of firestops in residential and commercial construction. Meets UL 1479/ ASTM-E814 standards. SIZE: 10 oz. COLOR: Red BRAND EQUIVALENT: Mars 93293
Also known as: 662381055675, FS-814

Specifications

Customer Reviews

No reviews for this product
(0)