Ground Bar CU 7 Circuit 2-14

Item #: 117867
Cat #: GBC2-7
UPC: 662381010711
Sign In or Register to view pricing and more.
Documents & Guides
Copper Isolated Ground Bar with 7 Circuits 2-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.

Overview

Copper Isolated Ground Bar with 7 Circuits 2-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Also known as: 662381010711, GBC2-7

Specifications

Customer Reviews

No reviews for this product
(0)