Sign In or Register to view pricing and more.
Documents & Guides
2HoleShort Barrel Copper Compression Lug w/ PeepHole2&-frasl-0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
2HoleShort Barrel Copper Compression Lug w/ PeepHole2&-frasl-0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381338181, GL20N-38
Specifications
Customer Reviews
No reviews for this product
(0)